2 Dia x 2 Shank MultiFlute Centre Cut Heavy Duty HSCO Cobalt End Mill

  • Mfr # 103392

  • Zoro # G307183083


product price: $689.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103392
Zoro #
G307183083
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 2 Number of Flutes 6 Material Cobalt Length of Cut Inch 6 Shank Diameter Inch 2 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 934 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.