
20mm Dia x 38 Shank 2Flute Regular Length HSCO Cobalt End Mill
Mfr # 103700
Zoro # G407183181
product price: $23.55
/eaKey Features
End Mill Material
Cobalt
Finish
Bright
Cutting Direction
Right
Overall Length
2-5/16 in
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103700
Zoro #
G407183181
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-5/16 in
Milling Diameter
2 mm
Shank Dia.
3/8 in
Length of Cut
5/16in
Length Type
Regular
Details
End Mill Material
Cobalt
Finish
Bright
Cutting Direction
Right
Center Cutting
Yes
Single End/Double End
Single
Helix Angle
30
Number of Flutes
2
Description
Mill Diameter mm 2 Number of Flutes 2 Material Cobalt Length of Cut Inch 516 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Single end with weldon shank Centre cutting Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.