This item is Discontinued.

Sowa 2332 Series 4 TiAlN Coated HSS M4 Spade Drill Blade 162604

2332 Series 4 TiAlN Coated HSS M4 Spade Drill Blade (Discontinued)

  • Mfr # 162604
  • Zoro # G807180834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162604
Zoro #
G807180834
UPC #
-
Country of Origin
Korea, Republic of

Description

Series Name 4 Diameter Inch 2332 Diameter Decimal Inch 20938 Series CodeSeat Size 4 Material High Speed Steel Coating TiAlN Thickness Inch 516 Included Angle 132 For general purpose applications in a variety of materials and for drilling in applications where added toughness is required such as unstable set ups on manual machines or cross hole drilling Series 14 132Deg point Series 57 144Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.