
25 4Flute High Feed Face Mill
Mfr # 148639
Zoro # G507184897
product price: $1,231.99
/ea
Free Shipping & Returns
Key Features
Hub Diameter
1.772 in
Keyway Depth
0.221 in
Cutting Dia.
2.5 in
Arbor Hole Diameter
0.75 in
Through Coolant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148639
Zoro #
G507184897
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Hub Diameter
1.772 in
Keyway Depth
0.221 in
Cutting Dia.
2.5 in
Arbor Hole Diameter
0.75 in
Overall Height
1.969 in
Counterbore Diameter
0.63 in
Keyway Width
0.321 in
Details
Through Coolant
Yes
Insert Holding Method
Screw
Series
HFPC
Number of Inserts Required
4
Cutting Direction
Right
Description
Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 1969 Series HFPC Cutter Style HFPC 13250R4 Number of Cutter Inserts 4 Insert Compatibility WDKT 130520 Powerful economic milling tool with double clamping and 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.