Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25.0mm ER40 Sealed Collets

  • Mfr # 338502

  • Zoro # G805874612


product price: $62.15
/ea

Key Features

Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Type
ER Sealed Collet
Overall Length
46 in
Overall Diameter
41 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338502
Zoro #
G805874612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25 in
Overall Length
46 in
Overall Diameter
41 mm

Details

Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Type
ER Sealed Collet
Collet Series
ER40

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.