This item is Discontinued.

Sowa 28mm Series 2 TiN Coated HSS M4 Spade Drill Blade 162397

28mm Series 2 TiN Coated HSS M4 Spade Drill Blade (Discontinued)

  • Mfr # 162397
  • Zoro # G107177794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162397
Zoro #
G107177794
UPC #
-
Country of Origin
Korea, Republic of

Description

Series Name 2 Diameter mm 28 Diameter Decimal Inch 11024 Series CodeSeat Size 2 Material High Speed Steel Coating TiN Thickness Inch 316 Included Angle 132 For general purpose applications in a variety of materials and for drilling in applications where added toughness is required such as unstable set ups on manual machines or cross hole drilling Series 14 132Deg point Series 57 144Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.