Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 5Flute High Feed Face Mill

  • Mfr # 148641

  • Zoro # G707184925


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Counterbore Diameter
0.827 in
Insert Holding Method
Screw
Hub Diameter
2.205 in
Cutting Direction
Right
Keyway Depth
0.248 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148641
Zoro #
G707184925
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Counterbore Diameter
0.827 in
Hub Diameter
2.205 in
Keyway Depth
0.248 in
Cutting Dia.
3 in
Keyway Width
0.384 in
Overall Height
2.756 in
Arbor Hole Diameter
1 in

Details

Insert Holding Method
Screw
Cutting Direction
Right
Series
HFPC
Through Coolant
Yes
Number of Inserts Required
5

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2756 Series HFPC Cutter Style HFPC 13300R5 Number of Cutter Inserts 5 Insert Compatibility WDKT 130520 Powerful economic milling tool with double clamping and 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.