
30mm Dia x 38 Shank 4Flute Regular Length HSCO Cobalt End Mill
Mfr # 103731
Zoro # G807183033
product price: $18.35
/eaKey Features
Milling Diameter
3 mm
Number of Flutes
4
Center Cutting
Yes
Length of Cut
3/8in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103731
Zoro #
G807183033
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3 mm
Length of Cut
3/8in
Shank Dia.
3/8 in
Length Type
Regular
Overall Length
2-5/16 in
Details
Number of Flutes
4
Center Cutting
Yes
Single End/Double End
Single
End Mill Material
Cobalt
Cutting Direction
Right
Helix Angle
30
Finish
Bright
Description
Mill Diameter mm 3 Number of Flutes 4 Material Cobalt Length of Cut Inch 38 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting Single end weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.