This item is Discontinued.

Sowa 316 Dia x 316 Shank 2Flute Stub Length Ball Nose Double End Miniature HSCO Cobalt End Mill 103274

This item is Discontinued.

Sowa

316 Dia x 316 Shank 2Flute Stub Length Ball Nose Double End Miniature HSCO Cobalt End Mill (Discontinued)

Mfr # 103274
Zoro # G307183304
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103274
Zoro #
G307183304
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 316 Number of Flutes 2 Length of Cut Inch 932 Material Cobalt Overall Length Inch 2 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Single Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Stub length 2 helical flutes, ball end Double end with straight shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.