316 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill

  • Mfr # 103478

  • Zoro # G507182954


product price:  $26.45
/ea

Key Features

Number of Flutes
4
Features
Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds.
Length Type
Regular
End Mill Material
Cobalt
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103478
Zoro #
G507182954
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Shank Dia.
3/16 in
Length of Cut
1/2in
Overall Length
2-1/4 in
Milling Diameter
3/16 in

Details

Number of Flutes
4
Features
Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds.
End Mill Material
Cobalt
Center Cutting
Yes
Helix Angle
30
Finish
Bright
Cutting Direction
Right
Single End/Double End
Double

Description

Mill Diameter Inch 316 Number of Flutes 4 Material Cobalt Length of Cut Inch 12 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.