
316 Dia x 38 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill
Mfr # 103224
Zoro # G907182943
product price:Â $16.89
/eaKey Features
Length Type
Regular
Number of Flutes
4
Length of Cut
1/2in
Single End/Double End
Single
Helix Angle
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103224
Zoro #
G907182943
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Length of Cut
1/2in
Overall Length
2-3/8 in
Shank Dia.
3/8 in
Milling Diameter
3/16 in
Details
Number of Flutes
4
Single End/Double End
Single
Helix Angle
30
Cutting Direction
Right
Center Cutting
Yes
Finish
Bright
End Mill Material
Cobalt
Description
Mill Diameter Inch 316 Number of Flutes 4 Material Cobalt Length of Cut Inch 12 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 238 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.