
3/16" Diameter x 3/16" Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills
Mfr # 104604
Zoro # G705880324
product price:Â $15.59
/eaKey Features
Single or Double End
Single
Cutting Direction
Right
Dimension Type
Regular
Length of Cut
5/8in
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104604
Zoro #
G705880324
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Regular
Length of Cut
5/8in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
Single or Double End
Single
Cutting Direction
Right
Flute Direction
Right
Finish
AlTiN
Center Cutting
Yes
Number of Flutes
2
Material
Solid Carbide
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.