332 Dia x 14 Shank 3Flute Long Length Throwaway HSCO Cobalt End Mill

  • Mfr # 103598

  • Zoro # G907182905


product price:  $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103598
Zoro #
G907182905
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 332 Number of Flutes 3 Material Cobalt Length of Cut Inch 14 Shank Diameter Inch 14 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 114 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Weldon flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.