This item is Discontinued.

Sowa 332 Dia x 316 Shank 2Flute Long Length Ball Nose Double End Miniature HSCO Cobalt End Mill 103499

332 Dia x 316 Shank 2Flute Long Length Ball Nose Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103499
  • Zoro # G107183047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103499
Zoro #
G107183047
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 332 Number of Flutes 2 Length of Cut Inch 932 Material Cobalt Overall Length Inch 258 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Longer flute length Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Long length 2 helical flutes, ball end Double end with straight shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.