This item is Discontinued.

Sowa 332 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill 103472

332 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103472
  • Zoro # G307182901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103472
Zoro #
G307182901
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 332 Number of Flutes 4 Material Cobalt Length of Cut Inch 932 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.