34 Dia x 34 Shank 2Flute Regular Length Ball Nose HSCO Cobalt End Mill

  • Mfr # 103404

  • Zoro # G907183100


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Number of Flutes
2
Shank Dia.
3/4 in
Length of Cut
1-5/8in
End Mill Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103404
Zoro #
G907183100
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1-5/8in
Overall Length
3-7/8 in

Details

Number of Flutes
2
End Mill Material
Cobalt
Finish
Bright
Cutting Direction
Right
Single End/Double End
Single

Description

Mill Diameter Inch 34 Number of Flutes 2 Length of Cut Inch 158 Material Cobalt Overall Length Inch 378 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.