34 Dia x 34 Shank 3Flute Stub Length Centre Cutting Roughing HSCO Cobalt End Mill

  • Mfr # 104348

  • Zoro # G007183062


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Length Type
Stub
Overall Length
2-7/8 in
Single End/Double End
Single
Length of Cut
3/4in
Milling Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104348
Zoro #
G007183062
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Stub
Overall Length
2-7/8 in
Length of Cut
3/4in
Milling Diameter
3/4 in
Shank Dia.
3/4 in

Details

Single End/Double End
Single
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right
Number of Flutes
3
Pitch
Coarse
Center Cutting
Yes

Description

Mill Diameter Inch 34 Number of Flutes 3 Pitch Coarse Length of Cut Inch 34 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 278 Center Cutting Yes General purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality 3 helical flutes Centre cutting Coarse pitch Round profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.