
34 Dia x 34 Shank 4Flute Long Length Weldon Shank Roughing HSCO Cobalt End Mill
Mfr # 103923
Zoro # G207183183
product price:Â $92.69
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt
Pitch
Coarse
Single End/Double End
Single
Overall Length
5-1/4 in
Length Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103923
Zoro #
G207183183
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5-1/4 in
Length Type
Long
Milling Diameter
3/4 in
Length of Cut
3in
Shank Dia.
3/4 in
Details
End Mill Material
Cobalt
Pitch
Coarse
Single End/Double End
Single
Finish
Bright
Number of Flutes
4
Cutting Direction
Right
Description
Mill Diameter Inch 34 Number of Flutes 4 Pitch Coarse Length of Cut Inch 3 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 514 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.