
34 Dia x 34 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill
Mfr # 104546
Zoro # G107182989
product price:Â $77.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104546
Zoro #
G107182989
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 34 Number of Flutes 4 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 34 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 378 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.