
34 Dia x 58 Shank 4Flute Regular Length Weldon Shank Roughing HSCO Cobalt End Mill
Mfr # 103905
Zoro # G207183046
product price:Â $78.79
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-5/8in
Single End/Double End
Single
Cutting Direction
Right
Pitch
Coarse
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103905
Zoro #
G207183046
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1-5/8in
Length Type
Regular
Shank Dia.
5/8 in
Milling Diameter
3/4 in
Overall Length
3-3/4 in
Details
Single End/Double End
Single
Cutting Direction
Right
Pitch
Coarse
End Mill Material
Cobalt
Number of Flutes
4
Finish
Bright
Description
Mill Diameter Inch 34 Number of Flutes 4 Pitch Coarse Length of Cut Inch 158 Shank Diameter Inch 58 Material Cobalt FinishCoating Bright Overall Length Inch 334 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.