3/8"-16 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Flute Taps

  • Mfr # 124806

  • Zoro # G205875332


product price:  $22.55
/ea

Key Features

Number of Flutes
3
Thread Direction
Right Hand
Flute Direction
Right
Tap Thread Size
3/8 in-16
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124806
Zoro #
G205875332
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8 in-16
Thread Length
0.625 in
Overall Length
3.937 in

Details

Number of Flutes
3
Thread Direction
Right Hand
Flute Direction
Right
Thread Limit
H3
Material Application
Steels &amp, Other Materials Up To 35HRC
Through Coolant
No
Tap Chamfer
2.5P
Standards
UNC
Tap Material
HSSE-V3
Tap Finish
Black Oxide

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC - These taps combine ANSI shank specifications with advantage of DIN lengths for added reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.