Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 5C Collets

  • Mfr # 325337

  • Zoro # G505874790


product price: $27.89
/ea

Key Features

Features
Made of tool steel, hardened and ground to maintain original accuracy
Head Diameter
1.48 in
Overall Length
3.27 in
Material
Tool Steel
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325337
Zoro #
G505874790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8 in
Head Diameter
1.48 in
Overall Length
3.27 in

Details

Features
Made of tool steel, hardened and ground to maintain original accuracy
Material
Tool Steel
Type
Round

Description

- Made of tool steel, hardened and ground to maintain original accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.