
38 Dia x 38 Shank 2Flute Regular Length Weldon Flat HSCO Cobalt End Mill
Mfr # 103066
Zoro # G507183531
product price: $15.39
/eaKey Features
Center Cutting
Yes
End Mill Material
Cobalt
Length Type
Regular
Milling Diameter
3/8 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103066
Zoro #
G507183531
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Milling Diameter
3/8 in
Length of Cut
9/16in
Shank Dia.
3/8 in
Overall Length
2-5/16 in
Details
Center Cutting
Yes
End Mill Material
Cobalt
Cutting Direction
Right
Helix Angle
30
Finish
Bright
Number of Flutes
2
Single End/Double End
Single
Description
Mill Diameter Inch 38 Number of Flutes 2 Material Cobalt Length of Cut Inch 916 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.