This item is Discontinued.

Sowa 38 Dia x 38 Shank 3Flute Stub Length Centre Cutting Roughing HSCO Cobalt End Mill 104342

38 Dia x 38 Shank 3Flute Stub Length Centre Cutting Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 104342
  • Zoro # G707183553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104342
Zoro #
G707183553
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 38 Number of Flutes 3 Pitch Coarse Length of Cut Inch 38 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 2532 Center Cutting Yes General purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality 3 helical flutes Centre cutting Coarse pitch Round profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.