
38 Dia x 38 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill
Mfr # 104090
Zoro # G707183140
product price:Â $67.29
/eaKey Features
Center Cutting
Yes
Number of Flutes
4
End Mill Material
Cobalt
Length Type
Regular
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104090
Zoro #
G707183140
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Milling Diameter
3/8 in
Length of Cut
3/4in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Details
Center Cutting
Yes
Number of Flutes
4
End Mill Material
Cobalt
Cutting Direction
Right
Pitch
Coarse
Finish
Bright
Single End/Double End
Single
Description
Mill Diameter Inch 38 Number of Flutes 4 Pitch Coarse Length of Cut Inch 34 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 212 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material Multiple helical flutes Single end with weldon shank Ball end Round profile Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.