
38 Dia x 38 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats
Mfr # 153502
Zoro # G307187630
product price: $33.69
/eaKey Features
Milling Diameter
3/8 in
Length of Cut
1in
Cutting Direction
Right
Dimension Type
Regular
Variable Helix
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153502
Zoro #
G307187630
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8 in
Length of Cut
1in
Dimension Type
Regular
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Details
Cutting Direction
Right
Variable Helix
Yes
Flute Direction
Right
Number of Flutes
4
Finish
AlTiN
Center Cutting
Yes
Single or Double End
Single
Material
Solid Carbide
Description
Mill Diameter Inch 38 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 1 Shank Diameter Inch 38 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.