38 Dia x 38 Shank MultiFlute Extra Long Length HSCO Cobalt End Mill

  • Mfr # 103372

  • Zoro # G307183540


product price: $32.59
/ea

Key Features

Milling Diameter
3/8 in
Single End/Double End
Single
Helix Angle
30
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Length of Cut
2-1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103372
Zoro #
G307183540
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/8 in
Length of Cut
2-1/2in
Overall Length
4-1/4 in
Shank Dia.
3/8 in
Length Type
Extra Long

Details

Single End/Double End
Single
Helix Angle
30
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Number of Flutes
4
Cutting Direction
Right
Center Cutting
Yes
Finish
Bright
End Mill Material
Cobalt

Description

Mill Diameter Inch 38 Number of Flutes 4 Material Cobalt Length of Cut Inch 212 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 414 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.