3/8" Diameter x 3/8" Shank 0.030" Radius 2-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102630

  • Zoro # G505880432


product price: $33.69
/ea

Key Features

Number of Flutes
2
End Mill Material
Solid Carbide
Length of Cut
1in
Cutting Direction
Right
Features
AlTiN end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102630
Zoro #
G505880432
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1in
Corner Radius
0.03
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

Number of Flutes
2
End Mill Material
Solid Carbide
Cutting Direction
Right
Features
AlTiN end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.
Finish
AlTiN
Type
Regular
End Type
Corner Radius
Center Cutting
Yes

Description

Typhoon end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.