
3/8" Diameter x 3/8" Shank 0.030" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills
Mfr # 102680
Zoro # G205880527
product price:Â $37.69
/eaKey Features
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Number of Flutes
4
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102680
Zoro #
G205880527
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Corner Radius
0.03
Length of Cut
1in
Overall Length
2-1/2 in
Details
Number of Flutes
4
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Type
Regular
Center Cutting
Yes
End Mill Material
Solid Carbide
Finish
AlTiN
Cutting Direction
Right
End Type
Corner Radius
Description
Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.