
3/8 in, DCMT, 1/32 in, Carbide
Mfr # 149292PK
Zoro # G010710873
product price: $220.99
/pk 10, $22.10/ea
Free Shipping & Returns
Key Features
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Corner Radius
1/32 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149292PK
Zoro #
G010710873
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
5/32 in
Length
0.457 in
Details
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Material
Carbide
Description
Insert Style: DCMT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.457 Thickness Inch: 5/32in Corner Radius Inch: 1/32in Manufacturer's Grade: MT15C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.