Zoro Homepage

3/8 in, KNUX, 0.0197 in, Carbide

  • Mfr # 149266PK

  • Zoro # G810709572


product price: $296.99
/pk 10, $29.70/ea
Free Shipping & Returns

Key Features

Insert Style
KNUX
Inscribed Circle
3/8 in
Insert Size
160405
Corner Radius
0.0197 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149266PK
Zoro #
G810709572
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160405
Corner Radius
0.0197 in
Insert Thickness
3/16 in
Length
3/8 in

Details

Insert Style
KNUX
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: KNUX Insert Size: 160405 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 3/16in Corner Radius Inch: 0.0197 Manufacturer's Grade: PT25C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.