Zoro Homepage

3/8 in, KNUX, 0.0394 in, Carbide

  • Mfr # 147599PK

  • Zoro # G910710805


product price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Insert Style
KNUX
Inscribed Circle
3/8 in
Insert Size
160410
Corner Radius
0.0394 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147599PK
Zoro #
G910710805
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160410
Corner Radius
0.0394 in
Insert Thickness
3/16 in
Length
3/8 in

Details

Insert Style
KNUX
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: KNUX Insert Size: 160410 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 3/16in Corner Radius Decimal Inch: 0.0394 Manufacturer's Grade: PT30C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.