Zoro Homepage

3/8 in, RNG, Ceramic

  • Mfr # 149472PK

  • Zoro # G110709623


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Insert Style
RNG
Inscribed Circle
3/8 in
Insert Size
33
Insert Material
Ceramic
Insert Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149472PK
Zoro #
G110709623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
33
Insert Thickness
3/16 in
Length
3/8 in

Details

Insert Style
RNG
Inscribed Circle
3/8 in
Insert Material
Ceramic
Manufacturer's Grade
GP100

Description

Insert Style: RNG Insert Size: 33 Material: Ceramic Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.375 Thickness Inch: 3/16in Manufacturer's Grade: GP100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.