Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in, SCMT, 1/32 in, Carbide

  • Mfr # 149224PK

  • Zoro # G210710987


product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Corner Radius
1/32 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149224PK
Zoro #
G210710987
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
5/32 in
Length
3/8 in

Details

Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: SCMT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Length Inch: 3/8in Thickness Inch: 5/32in Corner Radius Inch: 1/32in Manufacturer's Grade: KT15C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.