Zoro Homepage

3/8 in, TNMG, 1/32 in, Carbide

  • Mfr # 149346PK

  • Zoro # G210709981


product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns

Key Features

Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Corner Radius
1/32 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149346PK
Zoro #
G210709981
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
3/16 in
Length
0.65 in

Details

Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: TNMG Insert Size: 332 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.65 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: PT25C Sharp Cutting Edge generates low cutting force Specially designed tough main cutting edge Suitable for cutting of low carbon steel, stainless steel, and aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.