Zoro Homepage

3/8 in, TNMG, 1/64 in, Carbide

  • Mfr # 146270PK

  • Zoro # G910710850


product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
321
Corner Radius
1/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146270PK
Zoro #
G910710850
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
321
Corner Radius
1/64 in
Insert Thickness
1/8 in
Length
0.65 in

Details

Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: TNMG Insert Size: 321 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.65 Thickness Inch: 1/8in Corner Radius Inch: 1/64in Manufacturer's Grade: PT30C Suitable for general cutting condition cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.