
3/8 in, TPMR, 1/64 in, Carbide
Mfr # 149268PK
Zoro # G210710055
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
Key Features
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Corner Radius
1/64 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149268PK
Zoro #
G210710055
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
321
Corner Radius
1/64 in
Insert Thickness
1/8 in
Length
0.65 in
Details
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Material
Carbide
Description
Insert Style: TPMR Insert Size: 321 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.65 Thickness Inch: 1/8in Corner Radius Inch: 1/64in Manufacturer's Grade: PT25C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.