Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in, TXGT, 1/32 in, Carbide

  • Mfr # 146692PK

  • Zoro # G610709932


product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns

Key Features

Insert Style
TXGT
Inscribed Circle
3/8 in
Insert Size
32.52
Corner Radius
1/32 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146692PK
Zoro #
G610709932
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
32.52
Corner Radius
1/32 in

Details

Insert Style
TXGT
Inscribed Circle
3/8 in
Insert Material
Carbide
Manufacturer's Grade
KT10U

Description

Insert Style: TXGT Insert Size: 32.52 Material: Carbide Inscribed Circle Inch: 3/8in Corner Radius Inch: 1/32in Manufacturer's Grade: KT10U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.