Zoro Homepage

3/8 in, VNMG, 0.008 in, Carbide

  • Mfr # 149270PK

  • Zoro # G210710161


product price: $240.99
/pk 10, $24.10/ea
Free Shipping & Returns

Key Features

Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
330.5
Corner Radius
0.008 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149270PK
Zoro #
G210710161
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
330.5
Corner Radius
0.008 in
Insert Thickness
3/16 in
Length
0.654 in

Details

Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: VNMG Insert Size: 330.5 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal: 0.654in Thickness Inch: 3/16in Corner Radius Decimal Inch: 0.008in Manufacturer's Grade: PT25C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.