
3/8 in, VNMG, 1/32 in, Cermet
Mfr # 147662PK
Zoro # G910709878
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
Key Features
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Corner Radius
1/32 in
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147662PK
Zoro #
G910709878
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
332
Corner Radius
1/32 in
Insert Thickness
3/16 in
Length
0.654 in
Details
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Material
Cermet
Description
Insert Style: VNMG Insert Size: 332 Material: Cermet Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.654 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: PT20S Excellent chip control at varied depth of cutting. Strong cutting edge toughness due to special design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.