Zoro Homepage

3/8 in, VNMG, 3/64 in, Carbide

  • Mfr # 149274PK

  • Zoro # G910710041


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Corner Radius
3/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149274PK
Zoro #
G910710041
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
3/16 in
Length
0.653 in

Details

Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Insert Style: VNMG Insert Size: 333 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.653 Thickness Inch: 3/16in Corner Radius Inch: 3/64in Manufacturer's Grade: PT25C Wide available chip control range from medium-finishing to medium-roughing. Suitable chip breaker for CNC machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.