This item is Discontinued.

Sowa 38mm Series 3 TiAlN Coated HSCO T15 Spade Drill Blade 162281

38mm Series 3 TiAlN Coated HSCO T15 Spade Drill Blade (Discontinued)

  • Mfr # 162281
  • Zoro # G207185347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162281
Zoro #
G207185347
UPC #
-
Country of Origin
Korea, Republic of

Description

Series Name 3 Diameter mm 38 Diameter Decimal Inch 14961 Series CodeSeat Size 3 Material Cobalt Coating TiAlN Thickness Inch 14 Included Angle 132 For drilling in High Alloy materials exotic materials, T15 may also be used in general purpose applications where increased speeds and enhanced wear resistance is required 132Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.