
5.0mm Diameter x 5mm Shank 2-Flute Stub Length Blue Series Carbide End Mills
Mfr # 101648
Zoro # G405880778
product price:Â $12.99
/eaKey Features
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Length of Cut
10mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101648
Zoro #
G405880778
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
51mm
Length of Cut
10mm
Shank Dia.
5mm
Dimension Type
Stub
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.