
516 Dia x 34 Shank 4Flute Rougher Finisher HSCO Cobalt End Mill
Mfr # 103551
Zoro # G307183151
product price: $26.89
/eaKey Features
End Mill Material
Cobalt
Features
Tools are finishing end mills with chipbreakers. Prevents chattering while achieving good chip control and high efficiency Centre cutting
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103551
Zoro #
G307183151
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Length of Cut
3/4in
Length Type
Regular
Details
End Mill Material
Cobalt
Features
Tools are finishing end mills with chipbreakers. Prevents chattering while achieving good chip control and high efficiency Centre cutting
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Shank Type
Weldon
Cutting Direction
Right
Helix Angle
30
Center Cutting
Yes
Description
Mill Diameter Inch 516 Number of Flutes 4 Material Cobalt FinishCoating Bright Length of Cut Inch 34 Shank Diameter Inch 38 Overall Length Inch 212 Center Cutting Yes Tools are finishing end mills with chipbreakers Prevents chattering while achieving good chip control and high efficiency Centre cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.