
516 Dia x 38 Shank 2Flute Long Length HSS End Mill For Aluminum
Mfr # 103519
Zoro # G707174742
product price:Â $16.99
/eaKey Features
Milling Diameter
5/16 in
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Flute Direction
Right
Number of Flutes
2
Length Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103519
Zoro #
G707174742
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16 in
Length Type
Long
Shank Dia.
3/8 in
Overall Length
3-1/8 in
Length of Cut
1-3/8in
Details
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Flute Direction
Right
Number of Flutes
2
Cutting Direction
Right
Material
High Speed Steel
Single End/Double End
Single
Finish
Bright
Center Cutting
Yes
Helix Angle
42
Description
Mill Diameter Inch 516 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 138 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.