516 Dia x 38 Shank 3Flute Regular Length 60Deg High Helix HSCO Cobalt End Mill

  • Mfr # 103539

  • Zoro # G007183314


product price:  $37.35
/ea

Key Features

Length of Cut
3/4in
Center Cutting
Yes
Overall Length
2-1/2 in
End Mill Material
Cobalt
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103539
Zoro #
G007183314
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/4in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Length Type
Regular
Milling Diameter
5/16 in

Details

Center Cutting
Yes
End Mill Material
Cobalt
Cutting Direction
Right
Finish
Bright
Single End/Double End
Single
Features
Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35. Centre cutting
Helix Angle
60
Number of Flutes
3

Description

Mill Diameter Inch 516 Number of Flutes 3 Material Cobalt Length of Cut Inch 34 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 60 Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35 Centre cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.