516 Dia x 38 Shank 3Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill

  • Mfr # 104089

  • Zoro # G907183278


product price:  $79.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104089
Zoro #
G907183278
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 516 Number of Flutes 3 Pitch Coarse Length of Cut Inch 34 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 212 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material Multiple helical flutes Single end with weldon shank Ball end Round profile Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.