516 Dia x 38 Shank 3Flute Regular Length Fine Pitch Roughing HSCO Cobalt End Mill

  • Mfr # 104152

  • Zoro # G407183044


product price:  $45.99
/ea

Key Features

End Mill Material
Cobalt
Length of Cut
3/4in
Length Type
Regular
Shank Dia.
3/8 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104152
Zoro #
G407183044
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/4in
Length Type
Regular
Shank Dia.
3/8 in
Milling Diameter
5/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Cobalt
Single End/Double End
Single
Pitch
Fine
Finish
Bright
Cutting Direction
Right
Number of Flutes
3

Description

Mill Diameter Inch 516 Number of Flutes 3 Pitch Fine Length of Cut Inch 34 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 212 Center Cutting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.