5/16" ER20 Collets

  • Mfr # 337675

  • Zoro # G505875162


product price: $26.39
/ea

Key Features

Collet Series
ER20
Overall Length
31mm
Type
ER Collet
Features
Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes, ER20 collets collapse approximately 1/32 in with full accuracy
Overall Diameter (mm)
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337675
Zoro #
G505875162
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16 in
Overall Length
31mm
Overall Diameter (mm)
21mm

Details

Collet Series
ER20
Type
ER Collet
Features
Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes, ER20 collets collapse approximately 1/32 in with full accuracy

Description

Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes. - ER20 collets collapse approximately 1/32" with full accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.