This item is Discontinued.

Sowa 516DiaX516 Shank 0010 Radius Lng Lngth Corner Radius TiCN Green Series Carbide End Mill 153422

516DiaX516 Shank 0010 Radius Lng Lngth Corner Radius TiCN Green Series Carbide End Mill (Discontinued)

  • Mfr # 153422
  • Zoro # G107174809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153422
Zoro #
G107174809
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 516 End Type Corner Radius Corner Radius Decimal Inch 001 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 118 Shank Diameter Inch 516 Overall Length Inch 3 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.